Multi-Tap Connector, Single-Sided, Clear

Item #: 413640
Cat #: PCSB600-3S-3Y
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Multi-Tap Connector, Single-Sided, Clear Insulation, 3 Ports, 600 kcmil - #4 STR.

Overview

Multi-Tap Connector, Single-Sided, Clear Insulation, 3 Ports, 600 kcmil - #4 STR.
Also known as: PCSB600-3S-3Y

Specifications

Color: Clear
Material: Aluminum Alloy, PVC
Length: 4 in
Allowable Gauge Range: 4 - 600
Wire/Cable Openings: 3
Color: Clear
Length: 4 in
Wire/Cable Openings: 3
Material: Aluminum Alloy, PVC
Allowable Gauge Range: 4 - 600

Customer Reviews

No reviews for this product
(0)