Voltage Marker, Vinyl, '13800 VOLTS', 9"

Item #: 382323
Cat #: PCV-13800AY
UPC: 074983426034
Sign In or Register to view pricing and more.
Documents & Guides
Voltage marker, 9.0" W x 2.25" H, '13800 Volts' (legend), vinyl, black/orange, 1 marker/card, 5 cards/package.

Overview

Voltage marker, 9.0" W x 2.25" H, '13800 Volts' (legend), vinyl, black/orange, 1 marker/card, 5 cards/package.
Also known as: 074983426034, PCV-13800AY

Specifications

Material: Vinyl
Color: Black/Orange
Type: Voltage Marker
Material: Vinyl
Type: Voltage Marker
Color: Black/Orange

Customer Reviews

No reviews for this product
(0)