Voltage Marker, Vinyl, '415 VOLTS', 4.50

Item #: 93859
Cat #: PCV-415BY
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Voltage marker, 4.5" W x 1.13" H, '415 Volts' (legend), vinyl, black/orange, 4/card, 5 cards/package.

Overview

Voltage marker, 4.5" W x 1.13" H, '415 Volts' (legend), vinyl, black/orange, 4/card, 5 cards/package.
Also known as: PCV-415BY

Specifications

Material: Vinyl
Color: Black/Orange
Type: Voltage Marker
Material: Vinyl
Type: Voltage Marker
Color: Black/Orange

Customer Reviews

No reviews for this product
(0)