Voltage Marker, Vinyl, '4160 VOLTS', 2.2

Item #: 538754
Cat #: PCV-4160CY
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Voltage marker, 2.25" W x 0.50" H, '4160 Volts' (legend), vinyl, black/orange, 18 marker/card, 5 cards/package.

Overview

Voltage marker, 2.25" W x 0.50" H, '4160 Volts' (legend), vinyl, black/orange, 18 marker/card, 5 cards/package.
Also known as: PCV-4160CY

Specifications

Material: Vinyl
Color: Black/Orange
Type: Voltage Marker
Material: Vinyl
Type: Voltage Marker
Color: Black/Orange

Customer Reviews

No reviews for this product
(0)