Double Loop Tie, 11.8L (300mm), Standard, 1000/PK

Item #: 683775
Cat #: PLB3S-M0
UPC: 074983556847
Sign In or Register to view pricing and more.
Pan-Ty® double loop cable tie, standard cross section, 11.8 (300mm) length, weather resistant nylon 6.6, black, 1000/PK

Overview

Pan-Ty® double loop cable tie, standard cross section, 11.8 (300mm) length, weather resistant nylon 6.6, black, 1000/PK
Panduit  PLB3S-M0  Double Loop Cable Tie is a fast and economical method to secure and separate two bundles. They reduce your part number inventory because a single part covers multiple bundle sizes. With greater resistance to harsh UV light, these ties can be used in both indoor and outdoor environments. Standard cross section and 11.8” (300mm) length. Made of Weather Resistant Nylon 6.6, are black in color and come in packages of 1000.
Also known as: 074983556847, PLB3S-M0

Specifications

Color: Black
Material: Nylon
Length: 11.800 in
Color: Black
Length: 11.800 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)