Clamp Tie, 9.0L (229mm), 1/4 (M6) Screw,

Item #: 697348
Cat #: PLC2H-S25-TL
UPC: 074983387410
Sign In or Register to view pricing and more.
Pan-Ty® locking clamp tie, light-heavy cross section, 1/4 (M6) screw, 9.0 (229mm) length, nylon 6.6, natural, bulk package.

Overview

Pan-Ty® locking clamp tie, light-heavy cross section, 1/4 (M6) screw, 9.0 (229mm) length, nylon 6.6, natural, bulk package.
Also known as: 074983387410, PLC2H-S25-TL

Specifications

Color: Natural
Material: Nylon
Length: 9 in
Color: Natural
Length: 9 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)