Cable Tie, 5.6L (142mm), Intermediate, N

Item #: 542455
Cat #: PLT1.5I-M20
UPC: 074983549474
Sign In or Register to view pricing and more.
Documents & Guides
Pan-Ty® locking tie, intermediate cross section, 5.6 (142mm) length, nylon 6.6, black, bulk package.

Overview

Pan-Ty® locking tie, intermediate cross section, 5.6 (142mm) length, nylon 6.6, black, bulk package.
Also known as: 074983549474, PLT1.5I-M20

Specifications

Width: 0.142 in
Type: Flame Retardant, Elastomeric
Color: Black
Weight Capacity: 40 lbs
Length: 5.600 in
Size: Intermediate
Material: Thermoplastic Polyurethane (TPU)
Product Thickness: 0.045 in
Family / Style: Pan-Ty®
Diameter Range: 1.380 in
Width: 0.142 in
Color: Black
Length: 5.600 in
Material: Thermoplastic Polyurethane (TPU)
Family / Style: Pan-Ty®
Type: Flame Retardant, Elastomeric
Weight Capacity: 40 lbs
Size: Intermediate
Product Thickness: 0.045 in
Diameter Range: 1.380 in

Customer Reviews

No reviews for this product
(0)