Cable Tie, 5.6L (142mm), Intermediate, H

Item #: 533447
Cat #: PLT1.5I-M300
UPC: 074983559770
Sign In or Register to view pricing and more.
Pan-Ty® locking tie, intermediate cross section, 5.6 (142mm) length, heat stabilized weather resistant nylon 6.6, black.

Overview

Pan-Ty® locking tie, intermediate cross section, 5.6 (142mm) length, heat stabilized weather resistant nylon 6.6, black.
Also known as: 074983559770, PLT1.5I-M300

Specifications

Type: Heat Stabilized, Weather Resistant
Width: 0.142 in
Color: Black
Weight Capacity: 40 lbs
Material: Nylon
Length: 5.600 in
Size: Intermediate
Product Thickness: 0.045 in
Family / Style: Pan-Ty®
Diameter Range: 1.380 in
Type: Heat Stabilized, Weather Resistant
Color: Black
Material: Nylon
Size: Intermediate
Family / Style: Pan-Ty®
Width: 0.142 in
Weight Capacity: 40 lbs
Length: 5.600 in
Product Thickness: 0.045 in
Diameter Range: 1.380 in

Customer Reviews

No reviews for this product
(0)