Cable Tie, 4.0"L (102mm), Miniature, Nyl

Item #: 696016
Cat #: PLT1M-L8-10
UPC: 074983539895
Sign In or Register to view pricing and more.
Pan-Ty® locking tie, miniature cross section, 4.0" (102mm) length, nylon 6.6, slate/white stripe.

Overview

Pan-Ty® locking tie, miniature cross section, 4.0" (102mm) length, nylon 6.6, slate/white stripe.
Also known as: 074983539895, PLT1M-L8-10

Specifications

Width: 0.980 in
Weight Capacity: 18 lbs
Color: White
Material: Nylon
Length: 3.900 in
Size: Miniature
Family / Style: Pan-Ty®
Product Thickness: 0.043 in
Diameter Range: 0.087 in
Width: 0.980 in
Color: White
Length: 3.900 in
Family / Style: Pan-Ty®
Diameter Range: 0.087 in
Weight Capacity: 18 lbs
Material: Nylon
Size: Miniature
Product Thickness: 0.043 in

Customer Reviews

No reviews for this product
(0)