Cable Tie, 3.9L (99mm), Miniature, Nylon *** Discontinued ***

Item #: 122712
Cat #: PLT1M-M59
UPC: 074983280780
Sign In or Register to view pricing and more.
Documents & Guides
Pan-Ty® locking tie, miniature cross section, 3.9 (99mm) length, nylon 6.6, fluorescent pink. *** Discontinued ***

Overview

Pan-Ty® locking tie, miniature cross section, 3.9 (99mm) length, nylon 6.6, fluorescent pink. *** Discontinued ***
Also known as: 074983280780, PLT1M-M59

Specifications

Width: 0.980 in
Weight Capacity: 18 lbs
Material: Nylon
Length: 3.900 in
Color: Fluorescent Pink
Size: Miniature
Family / Style: Pan-Ty®
Product Thickness: 0.043 in
Diameter Range: 0.087 in
Width: 0.980 in
Material: Nylon
Color: Fluorescent Pink
Family / Style: Pan-Ty®
Diameter Range: 0.087 in
Weight Capacity: 18 lbs
Length: 3.900 in
Size: Miniature
Product Thickness: 0.043 in

Customer Reviews

No reviews for this product
(0)