Cable Tie, 3.9L (99mm), Miniature, Flame

Item #: 590540
Cat #: PLT1M-M60
UPC: 074983545650
Sign In or Register to view pricing and more.
Pan-Ty® locking tie, miniature cross section, 3.9 (99mm) length, flame retardant nylon 6.6, black.

Overview

Pan-Ty® locking tie, miniature cross section, 3.9 (99mm) length, flame retardant nylon 6.6, black.
Also known as: 074983545650, PLT1M-M60

Specifications

Width: 0.980 in
Type: Flame Retardant
Color: Black
Weight Capacity: 18 lbs
Material: Nylon
Length: 3.900 in
Size: Miniature
Family / Style: Pan-Ty®
Product Thickness: 0.043 in
Diameter Range: 0.087 in
Width: 0.980 in
Color: Black
Material: Nylon
Size: Miniature
Product Thickness: 0.043 in
Type: Flame Retardant
Weight Capacity: 18 lbs
Length: 3.900 in
Family / Style: Pan-Ty®
Diameter Range: 0.087 in

Customer Reviews

No reviews for this product
(0)