Sign In or Register to view pricing and more.
Documents & Guides
Pan-Ty® locking tie, light-heavy cross section, 9.8 (251mm) length, nylon 6.6, natural, standard package.
Overview
Pan-Ty® locking tie, light-heavy cross section, 9.8 (251mm) length, nylon 6.6, natural, standard package.
Also known as: 074983247561, PLT2.5H-L
Specifications
Width: | 0.350 in |
Color: | Natural |
Weight Capacity: | 175 lbs |
Material: | Nylon |
Length: | 9.800 in |
Size: | Light-Heavy |
Family / Style: | Pan-Ty® |
Product Thickness: | 0.078 in |
Diameter Range: | 2.500 in |
Width: | 0.350 in |
Weight Capacity: | 175 lbs |
Length: | 9.800 in |
Family / Style: | Pan-Ty® |
Diameter Range: | 2.500 in |
Color: | Natural |
Material: | Nylon |
Size: | Light-Heavy |
Product Thickness: | 0.078 in |
Customer Reviews
No reviews for this product
(0)