Sign In or Register to view pricing and more.
Documents & Guides
Pan-Ty® locking tie, intermediate cross section, 8.0 (203mm) length, heat stabilized nylon 6.6, black, standard package.
Overview
Pan-Ty® locking tie, intermediate cross section, 8.0 (203mm) length, heat stabilized nylon 6.6, black, standard package.
Also known as: 074983547562, PLT2I-C30
Specifications
Type: | Heat Stabilized |
Width: | 0.142 in |
Color: | Black |
Weight Capacity: | 40 lbs |
Length: | 8 in |
Material: | Nylon |
Size: | Intermediate |
Product Thickness: | 0.045 in |
Family / Style: | Pan-Ty® |
Type: | Heat Stabilized |
Color: | Black |
Length: | 8 in |
Size: | Intermediate |
Family / Style: | Pan-Ty® |
Width: | 0.142 in |
Weight Capacity: | 40 lbs |
Material: | Nylon |
Product Thickness: | 0.045 in |
Customer Reviews
No reviews for this product
(0)