Cable Tie, Standard, 7.4" Long, Heat Stabilized Nylon, Black, 100/Pack

Item #: 31023
Cat #: PLT2S-C30
UPC: 074983547708
Sign In or Register to view pricing and more.
Cable Tie, Standard, 7.4" Long, Heat Stabilized Nylon, Black, 100/Pack

Overview

Cable Tie, Standard, 7.4" Long, Heat Stabilized Nylon, Black, 100/Pack
Also known as: 074983547708, PLT2S-C30

Specifications

Type: Heat Stabilized
Width: 0.190 in
Size: Standard
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.400 in
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Type: Heat Stabilized
Size: Standard
Weight Capacity: 50 lbs
Length: 7.400 in
Family / Style: Pan-Ty®
Width: 0.190 in
Color: Black
Material: Nylon
Product Thickness: 0.052 in

Customer Reviews

No reviews for this product
(0)