Cable Tie, Standard, 7.4" Long, Corrosion Resistant HALAR, Maroon, 100/PK
Item #:
26668
Cat #:
PLT2S-C702Y
UPC:
074983447374
Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, Corrosion Resistant HALAR, Standard Cross Section, Maroon, 7.4 Inch Long, .190 Inch Wide, 2" Maximum Bundle Diameter, 50 Pound Minimum Loop Tensile Strength, Pack of 100
Overview
Cable Tie, Corrosion Resistant HALAR, Standard Cross Section, Maroon, 7.4 Inch Long, .190 Inch Wide, 2" Maximum Bundle Diameter, 50 Pound Minimum Loop Tensile Strength, Pack of 100
Panduit PLT2S-C702Y Locking Cable Ties are suitable for use in plenum or air handling spaces. With low smoke density and an excellent flammability rating of UL 94V-0, they are an accepted solution for bundling qualified cable without conduit in air handling space applications. For indoor or outdoor use with greater resistance to damage caused by ultraviolet light. Standard cross section, 7.4” (188 mm) length. Made of HALAR, a distinctive maroon color, and come in packages of 100.
Also known as: 074983447374, PLT2S-C702Y
Specifications
Width: | 0.190 in |
Size: | Standard |
Color: | Maroon |
Material: | HALAR |
Weight Capacity: | 50 lbs |
Length: | 7.400 in |
Product Thickness: | 0.052 in |
Family / Style: | Pan-Ty® |
Width: | 0.190 in |
Color: | Maroon |
Weight Capacity: | 50 lbs |
Product Thickness: | 0.052 in |
Size: | Standard |
Material: | HALAR |
Length: | 7.400 in |
Family / Style: | Pan-Ty® |
Customer Reviews
No reviews for this product
(0)