Cable Ties on Reel, 8.1L (206mm), Standa

Item #: 472588
Cat #: PLT2S-VMR
UPC: 074983345243
Sign In or Register to view pricing and more.
Reel-Fed cable tie for PAT2S system, standard cross section, 8.1 (206mm) length, nylon 6.6, natural.

Overview

Reel-Fed cable tie for PAT2S system, standard cross section, 8.1 (206mm) length, nylon 6.6, natural.
Also known as: 074983345243, PLT2S-VMR

Specifications

Width: 0.190 in
Size: Standard
Color: Natural
Weight Capacity: 50 lbs
Material: Nylon
Length: 8.100 in
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Type: Reel Fed
Width: 0.190 in
Color: Natural
Material: Nylon
Product Thickness: 0.052 in
Type: Reel Fed
Size: Standard
Weight Capacity: 50 lbs
Length: 8.100 in
Family / Style: Pan-Ty®

Customer Reviews

No reviews for this product
(0)