Cable Tie, 11.4L (290mm), Intermediate,

Item #: 683788
Cat #: PLT3I-M30
UPC: 074983564507
Sign In or Register to view pricing and more.
Pan-Ty® locking tie, intermediate cross section, 11.4 (290mm) length, heat stabilized nylon 6.6, black.

Overview

Pan-Ty® locking tie, intermediate cross section, 11.4 (290mm) length, heat stabilized nylon 6.6, black.
Also known as: 074983564507, PLT3I-M30

Specifications

Type: Heat Stabilized
Width: 0.145 in
Color: Black
Weight Capacity: 40 lbs
Material: Nylon
Length: 11.400 in
Size: Intermediate
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Type: Heat Stabilized
Color: Black
Material: Nylon
Size: Intermediate
Family / Style: Pan-Ty®
Width: 0.145 in
Weight Capacity: 40 lbs
Length: 11.400 in
Product Thickness: 0.052 in

Customer Reviews

No reviews for this product
(0)