Wing Push Mount Tie, 6.0L (152mm), Inter

Item #: 137081
Cat #: PLWP1.5I-C
UPC: 074983224142
Sign In or Register to view pricing and more.
Pan-Ty® Locking Wing Mount Push Ties use an all-in-one design to attach bundles to another surface using a stable, secure, rattle-free connection. Plus, with Nylon 6.6 material, it's ideal for general indoor environments. Intermediate cross section, 6.0in

Overview

Pan-Ty® Locking Wing Mount Push Ties use an all-in-one design to attach bundles to another surface using a stable, secure, rattle-free connection. Plus, with Nylon 6.6 material, it's ideal for general indoor environments. Intermediate cross section, 6.0in
Also known as: 074983224142, PLWP1.5I-C

Specifications

Color: Natural
Length: 6 in
Material: Nylon
Color: Natural
Material: Nylon
Length: 6 in

Customer Reviews

No reviews for this product
(0)