Locking Wing Push Mount Cable Tie, Nylon, Natural, 5.2" Long, 500/PK
Item #:
679635
Cat #:
PLWP1S-D
UPC:
074983543083
Sign In or Register to view pricing and more.
Documents & Guides
Locking Wing Push Mount Cable Tie, Standard Cross Section, Nylon, Natural, 5.2" Long, 500/PK
Overview
Locking Wing Push Mount Cable Tie, Standard Cross Section, Nylon, Natural, 5.2" Long, 500/PK
Panduit PLWP1S-D Locking Wing Mount Push Ties use an all-in-one design to attach bundles to another surface using a stable, secure, rattle-free installation. Standard cross section, 5.2” (132mm) length. For indoor use, made of Nylon 6.6, are natural in color and come in packages of 500.
Also known as: 074983543083, PLWP1S-D
Specifications
Width: | 0.190 in |
Color: | White |
Material: | Nylon |
Length: | 5.200 in |
Width: | 0.190 in |
Material: | Nylon |
Color: | White |
Length: | 5.200 in |
Customer Reviews
No reviews for this product
(0)