Metric Fork Terminal, non-insulated, 4.0

Item #: 59928
Cat #: PM6-5F-L
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Fork Terminal, 4.0 - 6.0mm² wire range, M5 stud size, non-insulated.

Overview

Fork Terminal, 4.0 - 6.0mm² wire range, M5 stud size, non-insulated.
Also known as: PM6-5F-L

Specifications

Diameter: 6 mm, 4 mm
Depth: 2 3/8 in
Mounting: Clamp, Bracket
Diameter: 6 mm, 4 mm
Mounting: Clamp, Bracket
Depth: 2 3/8 in

Customer Reviews

No reviews for this product
(0)