Ring Terminal, Nylon Insulated, 22 to 18 AWG, #8 Stud
Item #:
1353
Cat #:
PN18-8R-M
UPC:
074983800056
Sign In or Register to view pricing and more.
Documents & Guides
Ring Terminal, Nylon Insulated, 22 to 18 AWG, # 8 Stud Size, 600 Volt, Red, Package of 1000 Each
Overview
Ring Terminal, Nylon Insulated, 22 to 18 AWG, # 8 Stud Size, 600 Volt, Red, Package of 1000 Each
Also known as: 074983800056, PN18-8R-M
Specifications
Color: | Red |
Volts AC: | 600 |
Material: | Nylon |
Allowable Gauge Range: | 22 - 18 |
Stud Size: | #8 |
Color: | Red |
Material: | Nylon |
Stud Size: | #8 |
Volts AC: | 600 |
Allowable Gauge Range: | 22 - 18 |
Customer Reviews
No reviews for this product
(0)