Ring Terminal, Nylon Insulated, 12 - 10 AWG

Item #: 1294
Cat #: PNF10-10R-D
UPC: 074983810260
Sign In or Register to view pricing and more.
Ring Terminal, Nylon Insulated, Funnel Entry 12 to 10 AWG, # 10 Inch Stud Size, 600 Volt, Yellow, Package of 500 Each

Overview

Ring Terminal, Nylon Insulated, Funnel Entry 12 to 10 AWG, # 10 Inch Stud Size, 600 Volt, Yellow, Package of 500 Each
Ring Terminal, Nylon Insulated, 12 - 10 American Wire Gauge (AWG), No. 10 Stud Size, Funnel Entry. Ring tongue design assures a secure connection in high vibration applications. Metal insulation grip sleeve crimps to wire insulation, providing protection to the crimp joint during high vibration applications. Internal barrel serrations assure good wire contact and maximum tensile strength. UL Flammability UL 94V-2/HB, maximum insulation temperature 221 degrees Fahrenheit (105 degrees Celsius). UL and CSA rated up to 600 Volts per UL 486A/B.
Also known as: 074983810260, PNF10-10R-D

Specifications

Volts AC: 600
Material: Nylon
Stud Size: #10
Allowable Gauge Range: 12 - 10
Volts AC: 600
Stud Size: #10
Material: Nylon
Allowable Gauge Range: 12 - 10

Customer Reviews

No reviews for this product
(0)