Fork Terminal, funnel entry, nylon insul

Item #: 328970
Cat #: PNF10-6F-L
UPC: 074983513543
Sign In or Register to view pricing and more.
Fork Terminal, nylon insulated, funnel entry, 12- 10 AWG, #6 stud size, standard package.

Overview

Fork Terminal, nylon insulated, funnel entry, 12- 10 AWG, #6 stud size, standard package.
Fork Terminal, Funnel Entry, Nylon Insulated, 12 - 10 American Wire Gauge (AWG), No. 6 Stud Size. Fork design provides for fast and easy installation, without the need to remove fastener. Metal insulation grip sleeve crimps to wire insulation, providing protection to the crimp joint during high vibration applications. Internal barrel serrations assure good wire contact and maximum tensile strength. UL Flammability UL 94V-2/HB, maximum insulation temperature 221 degrees Fahrenheit (105 degrees Celsius). UL and CSA rated up to 600 Volts per UL 486A/B. Standard Package.
Also known as: 074983513543, PNF10-6F-L

Specifications

Material: Copper
Color: Yellow
Material: Copper
Color: Yellow

Customer Reviews

No reviews for this product
(0)