Cable Tie, Releasable, 34.2L (869mm), Ex

Item #: 263090
Cat #: PRT10EH-C0
UPC: 074983542611
Sign In or Register to view pricing and more.
Pan-Ty® releasable lashing tie, extra-heavy cross section, 34.2 (869mm) length, weather resistant nylon 6.6, black, bulk package.

Overview

Pan-Ty® releasable lashing tie, extra-heavy cross section, 34.2 (869mm) length, weather resistant nylon 6.6, black, bulk package.
Also known as: 074983542611, PRT10EH-C0

Specifications

Color: Black
Material: Nylon
Length: 34.200 in
Color: Black
Length: 34.200 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)