Cable Tie, Releasable, 40.1L (1019mm), E

Item #: 263096
Cat #: PRT12EH-C
UPC: 074983542833
Sign In or Register to view pricing and more.
Pan-Ty® releasable lashing tie, extra-heavy cross section, 40.1 (1019mm) length, nylon 6.6, natural.

Overview

Pan-Ty® releasable lashing tie, extra-heavy cross section, 40.1 (1019mm) length, nylon 6.6, natural.
Also known as: 074983542833, PRT12EH-C

Specifications

Color: Natural
Material: Nylon
Length: 40.100 in
Color: Natural
Length: 40.100 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)