Cable Tie, Releasable, 8.4L (213mm), Lig

Item #: 398358
Cat #: PRT2H-TL0
UPC: 074983389247
Sign In or Register to view pricing and more.
Documents & Guides
Pan-Ty® releasable tie, light-heavy cross section, 8.4 (213mm) length, weather resistant nylon 6.6, black, bulk package.

Overview

Pan-Ty® releasable tie, light-heavy cross section, 8.4 (213mm) length, weather resistant nylon 6.6, black, bulk package.
Also known as: 074983389247, PRT2H-TL0

Specifications

Color: Black
Material: Nylon
Length: 8.400 in
Color: Black
Length: 8.400 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)