Parallel Splice, 22 – 18 AWG, Nylon Insulated

Item #: 183237
Cat #: PSN18-M
UPC: 074983833016
Sign In or Register to view pricing and more.
Documents & Guides
Parallel Splice, 22 – 18 AWG, Nylon Insulated, Red

Overview

Parallel Splice, 22 – 18 AWG, Nylon Insulated, Red
• Designed to splice two solid or stranded wires together to repair or lengthen wires • Parallel design results in only one crimp required to complete splice • Seamless tubular barrel provides a consistent high performance quality crimp
Also known as: 074983833016, PSN18-M

Specifications

Color: Red
Material: Nylon
Allowable Gauge Range: 22 - 18
Color: Red
Allowable Gauge Range: 22 - 18
Material: Nylon

Customer Reviews

No reviews for this product
(0)