Cable Tie Fir Tree Push Mounts, 7.4", Black

Item #: 98606
Cat #: PUM-071-2S-D30
UPC: 074983907953
Sign In or Register to view pricing and more.
Cable Tie Fir Tree Push Mounts, Length 7.4", Maximum Bundle Diameter of 1.88” (48mm) / Panel Hole Diameter Range of 0.18”–0.19” (4.6mm–4.9mm), Heat Stabilized Nylon 6.6 (Indoor Heat Resistant), Black, Package of 500

Overview

Cable Tie Fir Tree Push Mounts, Length 7.4", Maximum Bundle Diameter of 1.88” (48mm) / Panel Hole Diameter Range of 0.18”–0.19” (4.6mm–4.9mm), Heat Stabilized Nylon 6.6 (Indoor Heat Resistant), Black, Package of 500
Fir Tree Push Mount Assembly. 0.25 Inch - 0.28 Inch (6.3 mm - 7.1 mm) Panel Hole Diameter Range. Heat Stabilized Black. Cable tie/mount assembly significantly reduce installation time compared to loose parts. Fewer parts throughout the manufacturing/assembly process. Maximum bundle diameter is 1.88 Inches (48 mm). Material is Heat Stabilized Nylon 6.6. Color is Black.
Also known as: 074983907953, PUM-071-2S-D30

Specifications

Mounting: Push Mount
Color: Black
Material: Nylon
Length: 7.400 in
Mounting: Push Mount
Material: Nylon
Color: Black
Length: 7.400 in

Customer Reviews

No reviews for this product
(0)