Copper Cable, Cat 6, 4-Pair, 23 AWG, U/U

Item #: 473846
Cat #: PUP6C04WH-U
UPC: 074983282272
Sign In or Register to view pricing and more.
Category 6 Copper Cable, Plenum (CMP), 4-Pair, U/UTP, Conductors Are 23 Awg Construction with FEP/Polyolefin Insulation, Twisted in Pairs, Separated By a Tape, and Protected by a Low Smoke, Flame-Retardant PVC Jacket, White, Minimum Order 12000 Foot

Overview

Category 6 Copper Cable, Plenum (CMP), 4-Pair, U/UTP, Conductors Are 23 Awg Construction with FEP/Polyolefin Insulation, Twisted in Pairs, Separated By a Tape, and Protected by a Low Smoke, Flame-Retardant PVC Jacket, White, Minimum Order 12000 Foot
Category 6 cable shall meet ANSI/TIA-568-C.2 Category 6 component standard. The conductors shall be 23 AWG construction with FEP/polyolefin (CMP) or polyolefin (CMR) insulation. The copper conductors shall be twisted in pairs and covered by a low smoke, flame-retardant (CMP) PVC jacket or a flame-retardant (CMR) PVC jacket.
Also known as: 074983282272, PUP6C04WH-U

Specifications

Color: White
Conductors: 4
Length: 12000 ft
Color: White
Length: 12000 ft
Conductors: 4

Customer Reviews

No reviews for this product
(0)