1
more
Ring Terminal, Vinyl Insulated, 16 - 14 AWG
Item #:
264175
Cat #:
PV14-56RB-2K
UPC:
074983705344
Sign In or Register to view pricing and more.
Documents & Guides
Ring Terminal, Vinyl Insulated, Funnel Entry, Plastic Insulation Crimp, 16 – 14 AWG Wire Range, 5/16" Stud Size.
Overview
Ring Terminal, Vinyl Insulated, Funnel Entry, Plastic Insulation Crimp, 16 – 14 AWG Wire Range, 5/16" Stud Size.
Also known as: 074983705344, PV14-56RB-2K
Specifications
Color: | Blue |
Material: | Vinyl, Copper, Plastic |
Allowable Gauge Range: | 16 - 14 |
Stud Size: | 5/16 in |
Color: | Blue |
Allowable Gauge Range: | 16 - 14 |
Material: | Vinyl, Copper, Plastic |
Stud Size: | 5/16 in |
Customer Reviews
No reviews for this product
(0)