Pin Terminal, Vinyl Insulated, 16 – 14 AWG

Item #: 355619
Cat #: PV14-P47-E
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Pin Terminal, Vinyl Insulated, 16 – 14 AWG, 0.49" Pin Length

Overview

Pin Terminal, Vinyl Insulated, 16 – 14 AWG, 0.49" Pin Length
Also known as: PV14-P47-E

Specifications

Color: Blue
Material: Vinyl, Copper
Length: 0.490 in
Allowable Gauge Range: 16 - 14
Color: Blue
Length: 0.490 in
Material: Vinyl, Copper
Allowable Gauge Range: 16 - 14

Customer Reviews

No reviews for this product
(0)