Ring Terminal, Vinyl Insulated, 4 AWG

Item #: 262185
Cat #: PV4-38R-E
UPC: 074983871049
Sign In or Register to view pricing and more.
Ring Terminal, Large Wire, 4 AWG, 3/8" Stud Size, Vinyl Insulated

Overview

Ring Terminal, Large Wire, 4 AWG, 3/8" Stud Size, Vinyl Insulated
Also known as: 074983871049, PV4-38R-E

Specifications

Material: Vinyl, Copper
Stud Size: 3/8 in
Allowable Gauge Range: 4
Material: Vinyl, Copper
Allowable Gauge Range: 4
Stud Size: 3/8 in

Customer Reviews

No reviews for this product
(0)