PanView iQ Modular Intelligent Patch Pan

Item #: 1306688
Cat #: PVQ-MIQPU24
UPC:
Sign In or Register to view pricing and more.
24-port unpopulated UTP modular intelligent module-ready patch panel. Accepts all Mini-Com® UTP and LC Fiber Optic Modules.

Overview

24-port unpopulated UTP modular intelligent module-ready patch panel. Accepts all Mini-Com® UTP and LC Fiber Optic Modules.
Also known as: PVQ-MIQPU24

Specifications

Mounting: Rack
Size: 1RMU
Type: Unloaded
Connector Type: LC
Number of Ports: 24
Mounting: Rack
Type: Unloaded
Number of Ports: 24
Size: 1RMU
Connector Type: LC

Customer Reviews

No reviews for this product
(0)