1.00"(25.4mm) Panwrap, Black Flame Retar

Item #: 169567
Cat #: PW100FR-C20Y
UPC: 074983107933
Sign In or Register to view pricing and more.
Pan-Wrap™ split harness wrap, 1" (25.4mm), 100 ft. (30.5m) per reel, flame retardant polyethylene, black.

Overview

Pan-Wrap™ split harness wrap, 1" (25.4mm), 100 ft. (30.5m) per reel, flame retardant polyethylene, black.
Also known as: 074983107933, PW100FR-C20Y

Specifications

Length: 100 ft
Diameter: 1 in
Material: Polyethylene
Length: 100 ft
Material: Polyethylene
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)