Therm Trans, Turn-Tell, Vinyl, 0.50" W x

Item #: 651373
Cat #: R050X125V1T
UPC: 074983394609
Sign In or Register to view pricing and more.
The thermal transfer Turn-Tell label made of vinyl has an innovative design that allows it to rotate to any angle for improved visibility, aesthetics, and easy repositioning on wires and cables. The label has a print-on area 0.38" (9.7 mm) high. It can ea

Overview

The thermal transfer Turn-Tell label made of vinyl has an innovative design that allows it to rotate to any angle for improved visibility, aesthetics, and easy repositioning on wires and cables. The label has a print-on area 0.38" (9.7 mm) high. It can ea
Also known as: 074983394609, R050X125V1T

Specifications

Type: Label
Material: Vinyl
Color: White
Type: Label
Color: White
Material: Vinyl

Customer Reviews

No reviews for this product
(0)