ThermTrans, Self-Lam Label, Vinyl, 1.00"
Item #:
638513
Cat #:
S100X150VBTY
UPC:
074983679287
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
The thermal transfer self-laminating adhesive label is made of vinyl and is supplied on a roll with 4 labels per row. The label has a blue colored print-on area 0.5" (12.7 mm) high for Category 5e UTP, Category 6 UTP, Category 6e UTP, Catergory 5e FTP, 10
Overview
The thermal transfer self-laminating adhesive label is made of vinyl and is supplied on a roll with 4 labels per row. The label has a blue colored print-on area 0.5" (12.7 mm) high for Category 5e UTP, Category 6 UTP, Category 6e UTP, Catergory 5e FTP, 10
Also known as: 074983679287, S100X150VBTY
Specifications
Color: | Blue |
Type: | Label |
Material: | Vinyl |
Color: | Blue |
Material: | Vinyl |
Type: | Label |
Customer Reviews
No reviews for this product
(0)