Thermal Transfer, Self-Laminating Label

Item #: 638511
Cat #: S100X150VFTY
UPC: 074983680153
Sign In or Register to view pricing and more.
Documents & Guides
Thermal Transfer, Self-Laminating Label, Orange, Vinyl

Overview

Thermal Transfer, Self-Laminating Label, Orange, Vinyl
The thermal transfer self-laminating adhesive label is made of vinyl and is supplied on a roll with 4 labels per row. The label has a orange colored print-on area 0.5" (12.7 mm) high for Category 5e UTP, Category 6 UTP, Category 6e UTP, Category 5e FTP, 10 - 6 AWG wires, and a clear overlaminate. It is 1.0" wide and 1.5" long (25.4 x 38.1 mm) with a 3.0" (76.2 mm) core. It comes in packages of 5000.
Also known as: 074983680153, S100X150VFTY

Specifications

Type: Label
Material: Vinyl
Color: Orange
Type: Label
Color: Orange
Material: Vinyl

Customer Reviews

No reviews for this product
(0)