Plenum Rated Cable Tie, 11.81" Long, Nylon 6.6, Red, 100/PK

Item #: 1453648
Cat #: S12-50-C2
UPC: 613056656260
Sign In or Register to view pricing and more.
Documents & Guides
Plenum Rated Cable Tie, 11.81 Inch Long, Nylon 6.6, Red, 100/PK

Overview

Plenum Rated Cable Tie, 11.81 Inch Long, Nylon 6.6, Red, 100/PK
The S12-50-C2 StrongHold Cable Ties offer contractors an economical cable tie option for commercial construction and general-purpose applications. Standard, 11.81” (300mm) length, made of Nylon 6.6, AH-2 Plenum rated, are red in color and come in packages of 100.
Also known as: 613056656260, S12-50-C2

Specifications

Color: Red
Width: 0.190 in
Size: Standard
Weight Capacity: 50 lbs
Material: Nylon
Length: 11.810 in
Family / Style: StrongHold™
Product Thickness: 0.051 in
Diameter Range: 2.990 in
Color: Red
Size: Standard
Material: Nylon
Family / Style: StrongHold™
Diameter Range: 2.990 in
Width: 0.190 in
Weight Capacity: 50 lbs
Length: 11.810 in
Product Thickness: 0.051 in

Customer Reviews

No reviews for this product
(0)