Exp. Sleeving, 1.25" (31.8mm), Black

Item #: 159719
Cat #: SE125PSC-LR0
UPC: 074983816934
Sign In or Register to view pricing and more.
Fray resistant braided expandable sleeving, 1.25" (31.8mm) nominal I.D., polyethylene terephthalate, black.

Overview

Fray resistant braided expandable sleeving, 1.25" (31.8mm) nominal I.D., polyethylene terephthalate, black.
Also known as: 074983816934, SE125PSC-LR0

Specifications

Diameter: 1 1/4 in
Color: Black
Material: Polyethylene Terephthalate
Length: 50 ft
Diameter: 1 1/4 in
Material: Polyethylene Terephthalate
Color: Black
Length: 50 ft

Customer Reviews

No reviews for this product
(0)