Exp. Sleeving, 1.50" (38.1mm),White *** Discontinued ***

Item #: 675371
Cat #: SE150P-TR10
UPC: 074983407996
Sign In or Register to view pricing and more.
Braided Expandable Sleeving, , 1.50" diameter (38.1mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, white, Polyethylene Terephthalate, 200 ft. per reel. *** Discontinued ***

Overview

Braided Expandable Sleeving, , 1.50" diameter (38.1mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, white, Polyethylene Terephthalate, 200 ft. per reel. *** Discontinued ***
Also known as: 074983407996, SE150P-TR10

Specifications

Diameter: 1 1/2 in
Material: Polyethylene Terephthalate
Color: White
Length: 200 ft
Diameter: 1 1/2 in
Color: White
Material: Polyethylene Terephthalate
Length: 200 ft

Customer Reviews

No reviews for this product
(0)