Exp. Sleeving, 0.50" (12.7mm), Black

Item #: 217702
Cat #: SE50P-DR0
UPC: 074983706587
Sign In or Register to view pricing and more.
Braided Expandable Sleeving, 0.50" diameter (12.7mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, black, Polyethylene Terephthalate, 500 ft. per reel.

Overview

Braided Expandable Sleeving, 0.50" diameter (12.7mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, black, Polyethylene Terephthalate, 500 ft. per reel.
Also known as: 074983706587, SE50P-DR0

Specifications

Diameter: 1/2 in
Length: 500 ft
Color: Black
Material: Polyethylene Terephthalate
Diameter: 1/2 in
Color: Black
Length: 500 ft
Material: Polyethylene Terephthalate

Customer Reviews

No reviews for this product
(0)