Adhesive Mount With Rubber Adhes, .75" x

Item #: 234710
Cat #: SGABM20-A-C
UPC: 074983713561
Sign In or Register to view pricing and more.
The adhesive mount in white is mounted with rubber adhesive tape and measures 0.75" x 0.75" (19.1 mm x 19.1 mm). It is made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is designed for indoor environments

Overview

The adhesive mount in white is mounted with rubber adhesive tape and measures 0.75" x 0.75" (19.1 mm x 19.1 mm). It is made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is designed for indoor environments
Also known as: 074983713561, SGABM20-A-C

Specifications

Color: White
Length: 3 in
Mounting: Adhesive
Material: Nylon
Color: White
Mounting: Adhesive
Length: 3 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)