1
more
Super Grip Adhesive Mount, VHB Adh., 1"
Item #:
360978
Cat #:
SGABM25-AV-C300
UPC:
074983195718
Sign In or Register to view pricing and more.
Made in USA
The super grip adhesive backed cable tie mount in black is mounted with very high-bond adhesive and measures 1" x 1" (25.4 mm x 25.4 mm). It is made of heat-stabilized weather-resistant nylon 6.6, which increases mechanical strength, heat and wear resista
Overview
The super grip adhesive backed cable tie mount in black is mounted with very high-bond adhesive and measures 1" x 1" (25.4 mm x 25.4 mm). It is made of heat-stabilized weather-resistant nylon 6.6, which increases mechanical strength, heat and wear resista
The Panduit SGABM25-AV-C300 super grip acrylic-based adhesive backed cable tie mount is applied with very high-bond adhesive. They are made of heat stabilized and weather resistant Nylon 6.6 and are for use with miniature, intermediate, and standard cross-section cable ties. Designed for outdoor use, especially in harsh and high-temperature environments. They measure 1.00" x 1.00" (25.4mm x 25.4mm), supplied in strips of 2, are black in color and come in packages of 100.
Also known as: 074983195718, SGABM25-AV-C300
Specifications
Color: | Black |
Mounting: | Adhesive |
Material: | Nylon |
Color: | Black |
Material: | Nylon |
Mounting: | Adhesive |
Customer Reviews
No reviews for this product
(0)