Copper Patch Cord, Cat 6A, Blue S/FTP Cable, 3m

Item #: 627238
Cat #: STP6X3MBU
UPC: 074983711130
Sign In or Register to view pricing and more.

Overview

Copper Patch Cord, Cat 6A, Blue S/FTP Cable, 3m
Also known as: 074983711130, STP6X3MBU, C-08938

Specifications

Color: Blue
Material: Copper
Length: 3 m
Color: Blue
Length: 3 m
Material: Copper

Customer Reviews

No reviews for this product
(0)