Spiral Wrap, .12" (3.2mm) x 100', Poly,

Item #: 139687
Cat #: T12F-C0
UPC: 074983706013
Sign In or Register to view pricing and more.
Documents & Guides
Spiral wrap, offers abrasion protection for wires, cables, hoses and tubing, .12" (3.2mm) x 100', weather resistant polyethylene, black.

Overview

Spiral wrap, offers abrasion protection for wires, cables, hoses and tubing, .12" (3.2mm) x 100', weather resistant polyethylene, black.
Also known as: 074983706013, T12F-C0

Specifications

Length: 100 ft
Color: Black
Diameter: 1/8 in
Material: Polyethylene
Length: 100 ft
Diameter: 1/8 in
Color: Black
Material: Polyethylene

Customer Reviews

No reviews for this product
(0)