Spiral Wrap, Weather Resistant Polyethylene, Black, 1/4" x 100'

Item #: 13325
Cat #: T25F-C0
UPC: 074983705559
Sign In or Register to view pricing and more.
Documents & Guides
Spiral Wrap, Weather Resistant Polyethylene, Black, 1/4" x 100 Foot

Overview

Spiral Wrap, Weather Resistant Polyethylene, Black, 1/4" x 100 Foot
Spiral Wrap, 0.25 Inch (6.3 mm) x 100 Feet (30.5 Meters) Reel, Weather Resistant Polyethylene, Black, 0.188 Inches to 2.0 Inches (4.8 mm to 50.8 mm) Bundle Diameter Range, Temperature Range is -40 degrees Fahrenheit to 122 degrees Fahrenheit (-40 degrees Celsius to 50 degrees Celsius). UL Recognized. Offers abrasion protection for wires, cables, hoses and tubing. Flexible, neat, fast. Allows breakouts of single/multiple wires and rerouting of replacement wires. Harness multiple cables into a single manageable bundle. Reusable. Installation Tool supplied in each package.
Also known as: 074983705559, T25F-C0

Specifications

Length: 100 ft
Color: Black
Diameter: 1/4 in
Width: 1/4 in
Material: Polypropylene
Length: 100 ft
Diameter: 1/4 in
Material: Polypropylene
Color: Black
Width: 1/4 in

Customer Reviews

No reviews for this product
(0)