text.skipToContent text.skipToNavigation
false (View Ship To locations)
This site uses cookies to improve your shopping experience. By closing this notice, you agree to our terms and conditions.
Your ship-to location has been updated

Panduit TFC5WHX LD5 / LDPH5/LDS5 BEND

UNSPSC:
Mfr Number: TFC5WHX
Rexel Part Number: 355700
UPC: 074983556441
What's your trade slang?

Product Description
My Price
$1.95 / EA
Currently unavailable for online purchase
Product details
Technical Attributes
Technical Attributes
Feature Feature details
UNSPSC 39131711
Color White
Length 2.58 in
Material ABS
Product Height 0.64 in
Product Width 4.04 in
Type Tee Fitting

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your Will Call branch.
Min: : /

You have quote products in the cart.

Cart conflict. Please submit an order for your quote products and add this to the cart separately.