Cable Tie Mount, .32" (8.1mm)W, #6 Screw

Item #: 11146
Cat #: TM1S6-C0
UPC: 074983589852
Sign In or Register to view pricing and more.
Documents & Guides
The cable tie mount in black is applied with a #6 (M3) screw and is 0.32" (8.1 mm) wide. It is made of weather-resistant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in outdoor environments. It comes in packages

Overview

The cable tie mount in black is applied with a #6 (M3) screw and is 0.32" (8.1 mm) wide. It is made of weather-resistant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in outdoor environments. It comes in packages
Also known as: 074983589852, TM1S6-C0

Specifications

Color: Black
Material: Nylon
Mounting: # 6 Screw
Color: Black
Mounting: # 6 Screw
Material: Nylon

Customer Reviews

No reviews for this product
(0)