Cable Tie Mount, Metal Detectable Polypr

Item #: 33129
Cat #: TM3S8-C186
UPC: 074983115105
Sign In or Register to view pricing and more.
The Pan-Ty® cable tie mount in dark blue is used with standard or light heavy cable ties and applied with a #8 (M4) screw. It is 0.86" (22 mm) wide and made of metal-detectable polypropylene for indoor environments. It comes in packages of 100.

Overview

The Pan-Ty® cable tie mount in dark blue is used with standard or light heavy cable ties and applied with a #8 (M4) screw. It is 0.86" (22 mm) wide and made of metal-detectable polypropylene for indoor environments. It comes in packages of 100.
Also known as: 074983115105, TM3S8-C186

Specifications

Length: 4 5/8 in
Color: Dark Blue
Material: Nylon
Mounting: # 8 Screw
Length: 4 5/8 in
Material: Nylon
Color: Dark Blue
Mounting: # 8 Screw

Customer Reviews

No reviews for this product
(0)