Sign In or Register to view pricing and more.
Made in USA
The cable tie mount in ivory is applied with a #8 (M4) screw and is 0.61" (15.5 mm) wide. It is made of flame-retardant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in indoor environments. It comes in packages of
Overview
The cable tie mount in ivory is applied with a #8 (M4) screw and is 0.61" (15.5 mm) wide. It is made of flame-retardant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in indoor environments. It comes in packages of
Also known as: 074983582655, TM3S8-C69
Specifications
Color: | Ivory |
Material: | Nylon |
Mounting: | # 8 Screw |
Color: | Ivory |
Mounting: | # 8 Screw |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)